Motion
UELP308-108D1

NTN
UELP308-108D1

Pillow Block Ball Bearing Unit - 1-1/2 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #02283201
MFR #UELP308-108D1
Price$375.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP308-108D1

Pillow Block Ball Bearing Unit - 1-1/2 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #02283201
MFR #UELP308-108D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.90/each

Specifications

Dimensions

  • Base Width
    2.3750 in, 60.0 mm
  • Bolt Center To Center Length
    6.6875 in
  • Bore Diameter
    1-1/2 in
  • Overall Length
    220 mm
  • Overall Width
    2.6560 in
  • Weight
    6.783 lbs

Details

  • Bearing Number
    UEL308-108D1
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P308D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359506556
  • Max Rpm
    3500 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9100 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Replacement Bearing
    UEL308-108D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359506556

Overview

Mfr description
UELP308-108D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought