Motion
UELP310-115D1

NTN
UELP310-115D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02283203
MFR #UELP310-115D1
Price$553.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP310-115D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02283203
MFR #UELP310-115D1

Mfr description
UELP310-115D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.68/each

Specifications

Dimensions

  • Base To Bore Centerline
    75 mm
  • Base Width
    2.9375 in, 75.0 mm
  • Bolt Center To Center Length
    8.3437 in
  • Bore Diameter
    1-15/16 in
  • Overall Height
    5.6250 in
  • Overall Length
    10.8125 in
  • Overall Width
    3.1223 in
  • Weight
    13.603 lbs

Details

  • Bearing Number
    UEL310-115D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P310D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359506563
  • Max Rpm
    2800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Replacement Bearing
    UEL310-115D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UELP3
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359506563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)