Motion
UELS204-012D1NR

NTN
UELS204-012D1NR

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.7205 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02283211
MFR #UELS204-012D1NR
List Price$84.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELS204-012D1NR

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.7205 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02283211
MFR #UELS204-012D1NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.69/each for your price

Overview

Mfr description
UELS204-012D1NR BEARING UNIT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    1.7205 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0236 in
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Seal Type
    Contact
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359506617
  • UPC_NO
    4547359506617
  • Weight
    0.549 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought