Motion
UELS215-215D1NRW3

NTN
UELS215-215D1NRW3

Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 160 mm OD, 47 mm Width
Mi Item #02283230
MFR #UELS215-215D1NRW3
Price$728.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELS215-215D1NRW3

Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 160 mm OD, 47 mm Width
Mi Item #02283230
MFR #UELS215-215D1NRW3

Mfr description
UELS215-215D1NRW3 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$728.93/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Outside Diameter  
    160 mm
  • Overall Width
    47 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4547359506952
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    4547359506952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)