Motion
UELS308-108D1C3

NTN
UELS308-108D1C3

Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.5433 in OD, 2.2480 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02283231
MFR #UELS308-108D1C3
Your Price$103.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELS308-108D1C3

Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.5433 in OD, 2.2480 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02283231
MFR #UELS308-108D1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.95/each(List $119.53)

Overview

Mfr description
UELS308-108D1C3 BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    2.2480 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0787 in
  • Radial Dynamic Load Capacity
    9100 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Bearing Material
    Through Hardened Steel
  • Seal Type
    Contact
  • Manufacturer Upc Number
    4547359781243
  • UPC_NO
    4547359781243
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text