Motion
UELT205-100D1

NTN
UELT205-100D1

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Eccentric Collar Collar, Light Duty
Mi Item #02283233
MFR #UELT205-100D1
Price$184.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELT205-100D1

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Eccentric Collar Collar, Light Duty
Mi Item #02283233
MFR #UELT205-100D1

Mfr description
UELT205-100D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.96/each

Specifications

Dimensions

  • Between Frame Width
    2.9844 in, 76.0 mm
  • Body Width
    1.2500 in; 32.0 mm
  • Bore Diameter  
    1 in
  • Hole Diameter
    0.7500 in, 19.0 mm
  • Overall Height
    3.5000 in
  • Overall Length
    97 mm
  • Overall Width
    1.7480 in
  • Slot Spacing  
    2.9920 in
  • Weight
    2 lbs

Details

  • Bore Type
    Round
  • CAD Drawing
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing ID
    T205D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    UELT205-100D1
  • Manufacturer Upc Number
    4547359506976
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    UEL205-100D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)