Motion
UELUP205-100D1

NTN
UELUP205-100D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #02283245
MFR #UELUP205-100D1
Price$160.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELUP205-100D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #02283245
MFR #UELUP205-100D1

Mfr description
UELUP205-100D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.84/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    2.2187 in
  • Bore Diameter
    1 in
  • Overall Height
    2.8438 in
  • Overall Length
    84 mm
  • Overall Width
    1.8110 in
  • Weight
    1.8 lbs

Details

  • Bearing Number
    UEL205-100D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing ID
    UP205D1
  • Housing Material
    Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359507164
  • Max Rpm
    5900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    UEL205-100D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UELUP2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359507164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)