Motion
UK218D1

NTN
UK218D1

Ball Insert Bearing - Tapered 1:12 Bore, 90 mm Bore Diam., 6.2992 in OD, 1.8504 in Width, Intermediate Duty, Adapter Mount Locking
Mi Item #02283253
MFR #UK218D1
Price$607.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UK218D1

Ball Insert Bearing - Tapered 1:12 Bore, 90 mm Bore Diam., 6.2992 in OD, 1.8504 in Width, Intermediate Duty, Adapter Mount Locking
Mi Item #02283253
MFR #UK218D1

Mfr description
UK218D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.66/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Inner Ring Width  
    1.8504 in
  • Outer Ring Width  
    1.4567 in
  • Outside Diameter  
    6.2992 in
  • Overall Width
    1.8504 in
  • Weight
    10.45 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359242041
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    21600 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359242041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)