Motion
UK320D1

NTN
UK320D1

Ball Insert Bearing - Tapered 1:12 Bore, 100 mm Bore Diam., 8.4646 in OD, 2.8740 in Width, Intermediate Duty, Adapter Mount Locking
MI ITEM #02283259
MFR #UK320D1
List Price$2,406.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UK320D1

Ball Insert Bearing - Tapered 1:12 Bore, 100 mm Bore Diam., 8.4646 in OD, 2.8740 in Width, Intermediate Duty, Adapter Mount Locking
MI ITEM #02283259
MFR #UK320D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,406.28/each for your price

Overview

Mfr description
UK320D1 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.8740 in
  • Outer Ring Width
  • Duty Type
    Intermediate Duty
  • Inner Ring Width
  • Locking Device
    Adapter Mounted
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    39000 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Seal Type
    Contact
  • Series
    UK3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359242324
  • UPC_NO
    4547359242324
  • Weight
    24.471 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text