Motion
UKF322 D1

NTN
UKF322 D1

Flange-Mount Ball Bearing Unit - 100 mm Bore, 4-Bolt Flange Mount, Cast Iron Housing Material
MI ITEM #02283279
MFR #UKF322 D1
Your Price$2,997.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKF322 D1

Flange-Mount Ball Bearing Unit - 100 mm Bore, 4-Bolt Flange Mount, Cast Iron Housing Material
MI ITEM #02283279
MFR #UKF322 D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,997.38/each(List $3,746.72)

Overview

Mfr description
UKF322D1 - BEARING UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Overall Length Diameter
  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359239607
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text