Motion
UKFC208D1

NTN
UKFC208D1

Flange-Mount Ball Bearing Unit - 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #02283280
MFR #UKFC208D1
Price$306.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFC208D1

Flange-Mount Ball Bearing Unit - 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #02283280
MFR #UKFC208D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$306.51/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.7188 in
  • Overall Length Diameter  
    5.7188 in
  • Weight
    9.246 lbs

Details

  • Bore Type
    Tapered
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359002089
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Flinger Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359002089

Overview

Mfr description
UKFC208D1 - BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text