Motion
UKFC217D1

NTN
UKFC217D1

Flange-Mount Ball Bearing Unit - 75 mm Bore, 4-Bolt Piloted Flange Mount, Adapter Mounted Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02283284
MFR #UKFC217D1
Your Price$878.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFC217D1

Flange-Mount Ball Bearing Unit - 75 mm Bore, 4-Bolt Piloted Flange Mount, Adapter Mounted Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02283284
MFR #UKFC217D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$878.07/each(List $1,053.68)

Overview

Mfr description
UKFC217D1

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Length Through Bore
    3-1/32 in
  • Finish Coating
    Uncoated
  • Series
    UKFC
  • Standards Met
    JIS
  • Replacement Bearing
    FC217
  • UPC_NO
    4547359238242
  • Weight
    21.58 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text