Motion
UKFL208D1

NTN
UKFL208D1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02283285
MFR #UKFL208D1
Price$246.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFL208D1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02283285
MFR #UKFL208D1

Mfr description
UKFL208D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.92/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6719 in
  • Bore Diameter  
    35 mm
  • Length Through Bore
    1-53/64 in
  • Overall Length Diameter  
    6.8750 in
  • Weight
    3 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FL208D1
  • Series
    UKFL
  • Standards Met
    JIS
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359002188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)