Motion
UKFL209D1

NTN
UKFL209D1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02283286
MFR #UKFL209D1
Price$254.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFL209D1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02283286
MFR #UKFL209D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$254.56/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8281 in
  • Bore Diameter  
    40 mm
  • Length Through Bore
    1-29/32 in
  • Overall Length Diameter  
    7.4063 in
  • Weight
    3.73 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FL209D1
  • Series
    UKFL
  • Standards Met
    JIS
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359002195

Overview

Mfr description
UKFL209D1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text