Motion
UKFL210D1

NTN
UKFL210D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
MI ITEM #02283287
MFR #UKFL210D1
Price$319.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFL210D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
MI ITEM #02283287
MFR #UKFL210D1

Mfr description
UKFL210D1 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.14/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1875 in
  • Bore Diameter  
    45 mm
  • Overall Length Diameter  
    7.7500 in
  • Weight
    4.19 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359002201
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359002201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)