Motion
UKFL215D1

NTN
UKFL215D1

Flange-Mount Ball Bearing Unit - 2-Bolt Flange, Cast Iron Housing Material
Mi Item #02283297
MFR #UKFL215D1
Price$736.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFL215D1

Flange-Mount Ball Bearing Unit - 2-Bolt Flange, Cast Iron Housing Material
Mi Item #02283297
MFR #UKFL215D1

Mfr description
UKFL215D1 - BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.74/each

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Width
    26 mm
  • Weight
    11.882 lbs

Details

  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359002249
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359002249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)