Motion
UKP206D1

NTN
UKP206D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
Mi Item #02283299
MFR #UKP206D1
Price$209.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKP206D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
Mi Item #02283299
MFR #UKP206D1

Mfr description
UKP206D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.36/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Bore Diameter
    1 in
  • Weight
    2.8 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359002393
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359002393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)