Motion
UKP207D1

NTN
UKP207D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Non-Expansion Bearing (Fixed)
Mi Item #02283300
MFR #UKP207D1
Price$245.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKP207D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Non-Expansion Bearing (Fixed)
Mi Item #02283300
MFR #UKP207D1

Mfr description
UKP207D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.02/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Weight
    3.37 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    UKP2
  • UPC_NO
    4547359002409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)