Motion
UKP210D1

NTN
UKP210D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Non-Expansion Bearing (Fixed)
Mi Item #02283304
MFR #UKP210D1
Price$288.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKP210D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Non-Expansion Bearing (Fixed)
Mi Item #02283304
MFR #UKP210D1

Mfr description
UKP210D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.79/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Overall Height
    114 mm
  • Overall Length
    206 mm
  • Weight
    5.61 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    UKP2
  • UPC_NO
    4547359002430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)