Motion
UKP213D1

NTN
UKP213D1

Pillow Block Ball Bearing Unit - 65 mm Bore
Mi Item #02283309
MFR #UKP213D1
Price$424.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKP213D1

Pillow Block Ball Bearing Unit - 65 mm Bore
Mi Item #02283309
MFR #UKP213D1

Mfr description
UKP213D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.08/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Overall Height
    5.9449 in
  • Overall Length
    3.7031 in
  • Weight
    11.79 lbs

Details

  • Bore Type
    Round
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKP2
  • UPC_NO
    4547359002461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)