Motion
UKP215D1

NTN
UKP215D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 65 mm Bore, Cast Iron Material
MI ITEM #02283311
MFR #UKP215D1
Price$693.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKP215D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 65 mm Bore, Cast Iron Material
MI ITEM #02283311
MFR #UKP215D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$693.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bore Diameter
    65 mm
  • Weight
    14.18 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359002478
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359002478

Overview

Mfr description
UKP215D1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text