Motion
UKP315 D1

NTN
UKP315 D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 65 mm Bore, Cast Iron Material
Mi Item #02283319
MFR #UKP315 D1
Price$1,454.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKP315 D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 65 mm Bore, Cast Iron Material
Mi Item #02283319
MFR #UKP315 D1

Mfr description
UKP315D1 - BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,454.09/each

Specifications

Dimensions

  • Base To Bore Centerline
    100 mm
  • Bore Diameter
    65 mm

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359002607
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359002607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)