Motion
UKP317D1

NTN
UKP317D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 75 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02283320
MFR #UKP317D1
Price$2,027.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKP317D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 75 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02283320
MFR #UKP317D1

Mfr description
UKP317D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,027.17/each

Specifications

Dimensions

  • Base To Bore Centerline
    112 mm
  • Base Width
    110 mm
  • Bolt Center To Center Length
    320 mm
  • Bore Diameter
    75 mm
  • Overall Height
    220 mm
  • Overall Length
    420 mm
  • Overall Width
    120 mm
  • Weight
    39.53 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKP3
  • UPC_NO
    4547359240535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)