Motion
UKT209D1

NTN
UKT209D1

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Adapter Mounted Collar, Use with H2309X Adapter
Mi Item #02283325
MFR #UKT209D1
Price$355.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKT209D1

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Adapter Mounted Collar, Use with H2309X Adapter
Mi Item #02283325
MFR #UKT209D1

Mfr description
UKT209D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.02/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Length
    145.0 mm
  • Overall Width
    50 mm
  • Slot Spacing  
    102 mm
  • Weight
    5.03 lbs

Details

  • Adapter Sleeve Part Number
    H2309X
  • CAD Drawing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UKT209D1
  • Manufacturer Upc Number
    4547359240962
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Replacement Bearing
    UK209D1
  • Seal Type
    Contact Seal
  • Series
    UKT
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)