Motion
W5304LLU

NTN
W5304LLU

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #02283334
MFR #W5304LLU
Price$393.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5304LLU

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #02283334
MFR #W5304LLU

Mfr description
W5304LLU BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.24/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    52 mm
  • Overall Width  
    1.0000 in
  • Weight
    0.55 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    W5304LLU BALL BRG
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359666151
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    24.6 kN, 5530 lbs
  • Radial Static Load Capacity
    15 kN, 3372 lbs
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359666151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)