Motion
PER.UCFBF204-12

PEER BEARING CO (SKF)
PER.UCFBF204-12

Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD, Without Snap Ring
MI ITEM #02283393
MFR #PER.UCFBF204-12
Price$71.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.UCFBF204-12

Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD, Without Snap Ring
MI ITEM #02283393
MFR #PER.UCFBF204-12

Mfr description
UCFBF204-12 MOUNTED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.42/each

Specifications

Dimensions

  • Outside Diameter
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Flange-Mount Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)