Motion
3207 ATN9/C3

SKF
3207 ATN9/C3

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Open, 30 ° Contact Angle, C3
MI ITEM #02283469
MFR #3207 ATN9/C3
Your Price$147.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3207 ATN9/C3

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Open, 30 ° Contact Angle, C3
MI ITEM #02283469
MFR #3207 ATN9/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$147.33/each(List $177.33)

Overview

Mfr description
3207-ATN9/C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    40 kN
  • Radial Static Load Capacity
    28 kN
  • Cage Material
    Fiberglass Reinforced Nylon
  • Inner Ring Width
    27 mm
  • Element Material
    Bearing steel
  • Max Rpm
    9000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1 mm
  • Series
    32
  • Weight
    0.99 lbs
  • Manufacturer Upc Number
    7316577069344
  • UPC_NO
    7316577069344
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    3207-ATN9/C3
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text