Specifications
Dimensions
- Bore Diameter3/4 to 2-3/8 in
- Coupling Overall Length4.01 in
- Coupling Size Code1015
- Hub Diameter3.4 in
- Length Through Bore1.94 in
- Sleeve Outside Diameter4.3 in
- Weight10.71 lbs
Details
- Bore TypeRough Stock
- Flex TypeFull Flex
- Manufacturer Catalog Number1235101
- Max Rpm4300 rpm
- Product TypeGear Coupling Hubs
- SeriesGC
- Torque Capacity20790 in
- UPC_NO782934110610
Overview
Mfr description
1015GC FLEX HUB #1 RSB