Motion
1015GC SLEEVE ASSY

FALK
1015GC SLEEVE ASSY

Lifelign Continuous Coupling Sleeve - GC, 1015, 4.3000 in OD, Steel
MI ITEM #02286355
MFR #1015GC SLEEVE ASSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015GC SLEEVE ASSY

Lifelign Continuous Coupling Sleeve - GC, 1015, 4.3000 in OD, Steel
MI ITEM #02286355
MFR #1015GC SLEEVE ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1015
  • Sleeve Outside Diameter  
    4.3000 in
  • Weight
    2.00 lbs

Details

  • Manufacturer Catalog Number
    0785193
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934110528
  • Max Rpm
    4300 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    GC
  • Sleeve Material
    Steel
  • Sleeve Type
    Continuous
  • Torque Capacity
    20790 in

Overview

Mfr description
1015GC SLEEVE ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought