Motion
1025G FLEX HUB MMTR 608,808

FALK
1025G FLEX HUB MMTR 608,808

Gear Coupling Hub - 1025, 2.531 to 3 in, Mill Motor Taper, Flex-Rigid
MI ITEM #02286386
MFR #1025G FLEX HUB MMTR 608,808
Price$2,234.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G FLEX HUB MMTR 608,808

Gear Coupling Hub - 1025, 2.531 to 3 in, Mill Motor Taper, Flex-Rigid
MI ITEM #02286386
MFR #1025G FLEX HUB MMTR 608,808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,234.73/each

Specifications

Dimensions

  • Bore Diameter
    2.531 to 3 in
  • Coupling Overall Length
    6-1/4 in, 6.12 in
  • Coupling Size Code
    1025
  • Hub Diameter
    5.14 in
  • Keyway Size
    3/4 x 1/4 in
  • Length Through Bore
    3.03 in
  • Mill Motor Frame Size
    608, 808
  • Sleeve Outside Diameter
    8.38 in
  • Weight
    34.20 lbs

Details

  • Bore Type
    Tapered
  • Flex Type
    Flex-Rigid
  • Manufacturer Catalog Number
    1204053
  • Max Rpm
    5000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    66150 in
  • UPC_NO
    782934032158

Overview

Mfr description
1025G FLEX HUB MMTR 608,808

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought