Motion
1030G SEAL RING VITON

FALK
1030G SEAL RING VITON

Gear Coupling Component - Coupling Size: 1030, Series: 1000, Material: Viton
Mi Item #02286398
MFR #1030G SEAL RING VITON
Price$300.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G SEAL RING VITON

Gear Coupling Component - Coupling Size: 1030, Series: 1000, Material: Viton
Mi Item #02286398
MFR #1030G SEAL RING VITON

Mfr description
1030G SEAL RING VITON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.93/each

Specifications

Dimensions

  • Coupling Size
    1030
  • Coupling Size Code
    1030
  • Weight
    0.14 lbs

Details

  • Component Type
    Seal
  • Coupling Component
    Seal
  • Coupling Type
    Gear Coupling
  • Element Material
    Viton
  • Harmonization Code
    3926904510
  • Manufacturer Catalog Number
    0926914
  • Material
    Viton
  • Product Type
    Gear Coupling Components
  • Series
    1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)