Motion
1060T HUB RSB LONG

FALK
1060T HUB RSB LONG

Grid Coupling Hub - 1060T Coupling Size Code, Rough Stock Bore
MI ITEM #02286472
MFR #1060T HUB RSB LONG
Your Price$874.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T HUB RSB LONG

Grid Coupling Hub - 1060T Coupling Size Code, Rough Stock Bore
MI ITEM #02286472
MFR #1060T HUB RSB LONG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$874.30/each(List $1,049.16)

Overview

Mfr description
1060T HUB RSB LONG

Specifications

  • Coupling Size Code
    1060T
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Rough Stock
  • Torque Capacity
    6050 in
  • Horsepower @ 100 RPM
    9.6 hp
  • Coupling Type
    Grid
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934007835
  • UPC_NO
    782934007835
  • Weight
    25.20 lbs
  • Coupling Size
    1060
  • Outside Diameter
    3.0000 in
  • Series
    Hubs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text