Motion
1110T31 SPACER HUB CL=4.688

FALK
1110T31 SPACER HUB CL=4.688

Grid Coupling Hub - 1110T Coupling Size Code, Steel Hub Material, Solid Bore
MI ITEM #02286531
MFR #1110T31 SPACER HUB CL=4.688
Price$2,665.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T31 SPACER HUB CL=4.688

Grid Coupling Hub - 1110T Coupling Size Code, Steel Hub Material, Solid Bore
MI ITEM #02286531
MFR #1110T31 SPACER HUB CL=4.688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,665.05/each

Specifications

Dimensions

  • Coupling Size
    1110T31
  • Coupling Size Code
    1110T
  • Distance Between Shafts
    8-1/4 to 16 (T31) in
  • Hub Diameter  
    7-3/4 (T31) in
  • Hub Length
    4.6880 in
  • Overall Length
    18.0000 in
  • Weight
    60.0000 lb

Details

  • A/B Class
    B
  • Bore Type
    Solid
  • Country of Origin
    US
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    131 hp
  • Hub Material
    Steel
  • Hub Style
    Spacer
  • Hub Type
    Spacer Hub
  • Manufacturer Upc Number
    782934089565
  • Material
    Steel
  • Max Rpm
    2250 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Spacer Hubs
  • Torque Capacity
    82500 in
  • UPC_NO
    782934089565

Overview

Mfr description
1110T31 SPACER HUB CL=4.688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text