Motion
1100/1110T10 COVER FSTNR SET METRIC

FALK
1100/1110T10 COVER FSTNR SET METRIC

Grid Coupling Component - Steel Material, 1100T Coupling Size Code
Mi Item #02286538
MFR #1100/1110T10 COVER FSTNR SET METRIC
Price$71.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100/1110T10 COVER FSTNR SET METRIC

Grid Coupling Component - Steel Material, 1100T Coupling Size Code
Mi Item #02286538
MFR #1100/1110T10 COVER FSTNR SET METRIC

Mfr description
1100/1110T10 COVER FSTNR SET METRIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.57/each

Specifications

Dimensions

  • Coupling Size Code
    1100T
  • Weight
    1.58 lbs

Details

  • Compatible Part Number
    1100T10, 1110T10
  • For Cover Type
    Horizontal
  • Includes
    Washer
  • Material
    Steel
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934089749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)