1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
1130T41 FRICTION SEGMENT SET
Grid Coupling Component - 1130 Coupling Size Code
MI ITEM #
02286550
MFR #
1130T41 FRICTION SEGMENT SET
Price
$5,580.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK 1130T41 FRICTION SEGMENT SET
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
1130T41 FRICTION SEGMENT SET
Grid Coupling Component - 1130 Coupling Size Code
MI ITEM #
02286550
MFR #
1130T41 FRICTION SEGMENT SET
Mfr description
1130T41 FRICTION SEGMENT SET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,580
.50
/each
Add to Cart
Specifications
Dimensions
Coupling Size Code
1130
Outside Diameter
9.0000 in
Overall Length
9.0000 in
Weight
4.10 lbs
Details
Product Type
Grid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items