Motion
246
Threadlocker - Medium, Blue, Anaerobic, 250 ml, Bottle
Mi Item #02286651
MFR #246
Price$286.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, Anaerobic, 250 ml, Bottle
Mi Item #02286651
MFR #246

Mfr description
234174 29515 THREADLOCKER 246 250ML BO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.40/each

Specifications

Dimensions

  • Package Size
    250 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Construction Equipment, Railroad Assemblies, Transmissions
  • Breakaway Torque Strength
    200 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    35 to 80 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Medium
  • UPC_NO
    079340295155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)