Overview
Mfr description
237305 31279 PROFORM 3631 HOT MELT 40LB
Specifications
- Material CompStainless Steel
- ColorWhite
- FlammabilityFlammable
- Package TypePail
- Product FormSolid
- Package Size40 lb
- UPC_NO079340312791
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data