Motion
4304
Adhesive - Elastomer, Metal, Polycarbonate, Thermoplastic Compatible, 1 lb Package, Transparent color
Mi Item #02286679
MFR #4304
Price$620.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Elastomer, Metal, Polycarbonate, Thermoplastic Compatible, 1 lb Package, Transparent color
Mi Item #02286679
MFR #4304

Mfr description
303415 32407 FLASHCR 4304 LTCURE ADH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$620.80/each

Specifications

Dimensions

  • Package Size
    1 lb

Details

  • Color
    Transparent
  • Flammability
    Flammable
  • Operating Temperature Range
    -65 to +180 °F
  • Package Type
    Bottle
  • UPC_NO
    079340324077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)