Motion
4305
Adhesive - 1 lb Package, Transparent color
Mi Item #02286680
MFR #4305
Price$614.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - 1 lb Package, Transparent color
Mi Item #02286680
MFR #4305

Mfr description
303416 32409 FLASHCR 4305 LTCURE ADH
  • Designed for bonding applications that require very rapid fixturing, fillet cure or surface cure
  • The UV light cure properties facilitate rapid curing of exposed surface areas thereby minimizing blooming and providing an alternative to solvent borne accelerators
  • Suitable for use in the assembly of disposable medical devices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$614.76/each

Specifications

Dimensions

  • Package Size
    1 lb

Details

  • Application
    Plastic, Rubber, Metals
  • Color
    Transparent
  • Flammability
    Flammable
  • Manufacturer Product Page
  • Operating Temperature Range
    -65 to +180 °F
  • Package Type
    Bottle
  • Type
    Structural Adhesive
  • UPC_NO
    079340324091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)