Motion
2760
Threadlocker - High, Red, Anaerobic, 50 ml, Bottle
Mi Item #02286682
MFR #2760
Price$67.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 50 ml, Bottle
Mi Item #02286682
MFR #2760

Mfr description
303440 32525 2760 HI STR THRDLKR 50ML BO
  • Fast curing, eliminating the need for priming
  • Develops usable strength within one hour
  • Particularly suitable for heavy-duty applications where resistance to heavy shock, vibration and stress levels are required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.60/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Construction Equipment, Railroad Assemblies, Transmissions
  • Breakaway Torque Strength
    100 in
  • Color
    Red
  • Cure Time
    24 hr
  • Fixture Time
    4 min.
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    125 in
  • Product Form
    Liquid
  • Product Types
    Threadlocker
  • Removable With
    Heat and Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Red
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Permanent
  • Threadlocker Strength
    High Strength Permanent
  • Threadlocking Strength
    High
  • UPC_NO
    079340325258
  • Viscosity
    2900 to 10,000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)