Motion
H913849-90042

TIMKEN
H913849-90042

Back to Back Spacer Assembly - 2.7500 in Bore, 5.7500 in OD, 1.5625 in Cone Width, 1.0000 in Cup Width, Class 2 Precision Rating
Mi Item #02286992
MFR #H913849-90042
Price$1,925.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H913849-90042

Back to Back Spacer Assembly - 2.7500 in Bore, 5.7500 in OD, 1.5625 in Cone Width, 1.0000 in Cup Width, Class 2 Precision Rating
Mi Item #02286992
MFR #H913849-90042

Mfr description
H913849 BRG ASSY 90042
  • Metric 2TS face-to-face MBAs are indicated in the part number as "DB"
  • When a non-standard axial clearance is required, a "C" designation is used in the part number, along with the actual nominal clearance -Overall width can vary depending on spacer configuration.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,925.66/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Outside Diameter
    5.7500 in
  • Overall Width
    3.6030 in
  • Weight
    13.71 lbs
  • Width Over Outer Rings
    2.3530 in

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    H913849
  • Description
    H913849 BRG ASSY 90042
  • Double Row Design
    Back to Back
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893707112
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    H913800
  • UPC_NO
    053893707112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)