Motion
JW5010-N0000

TIMKEN
JW5010-N0000

Tapered Roller Bearing Cup - Single Cup, 105 mm OD, 22 mm Width, Non-Flanged Cup
Mi Item #02287035
MFR #JW5010-N0000
Price$96.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JW5010-N0000

Tapered Roller Bearing Cup - Single Cup, 105 mm OD, 22 mm Width, Non-Flanged Cup
Mi Item #02287035
MFR #JW5010-N0000

Mfr description
JW5010
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.41/each

Specifications

Dimensions

  • Cup Width  
    22 mm
  • Outside Diameter  
    105 mm
  • Weight
    1.11 lbs

Details

  • Abma Precision Rating
    Class N
  • Compatible Cone
    JW5049
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893141602
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    JW
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893141602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)