Motion
L44600LB-902A2

TIMKEN
L44600LB-902A2

Tapered Roller Bearing Full Assembly - 1.0000 in Bore, 0.5800 in Cone Width
Mi Item #02287040
MFR #L44600LB-902A2
Price$130.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L44600LB-902A2

Tapered Roller Bearing Full Assembly - 1.0000 in Bore, 0.5800 in Cone Width
Mi Item #02287040
MFR #L44600LB-902A2

Mfr description
L44600LB BRG ASSY 902A2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Weight
    0.21 lbs

Details

  • Assembly Type
    Cone & Seal
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    L44600LB BRG ASSY 902A2
  • Manufacturer Upc Number
    053893152844
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893152844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)