Motion
T1760-90010

TIMKEN
T1760-90010

Tapered Roller Thrust Bearing - 1.7568 in Bore, 3.0000 in OD, 0.4300 in Width, Chrome Steel Material
Mi Item #02287092
MFR #T1760-90010
Price$121.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T1760-90010

Tapered Roller Thrust Bearing - 1.7568 in Bore, 3.0000 in OD, 0.4300 in Width, Chrome Steel Material
Mi Item #02287092
MFR #T1760-90010

Mfr description
T1760 BRG ASSY 90010
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.7568 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    0.4300 in
  • Weight
    0.33 lbs

Details

  • Bearing Material
    Chrome Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTSPL
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893105222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)