Motion
U199-90010

TIMKEN
U199-90010

Tapered Roller Bearing Full Assembly - 1.1811 in Bore, 2.2835 in OD, 0.7677 in Cone Width, 0.5118 in Cup Width
Mi Item #02287096
MFR #U199-90010
Price$197.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
U199-90010

Tapered Roller Bearing Full Assembly - 1.1811 in Bore, 2.2835 in OD, 0.7677 in Cone Width, 0.5118 in Cup Width
Mi Item #02287096
MFR #U199-90010

Mfr description
U199 BRG ASSY 90010
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.91/each

Specifications

Dimensions

  • Bore Diameter  
    1.1806 in
  • Outside Diameter
    2.2835 in
  • Overall Width
    0.6693 in
  • Weight
    0.44 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    U199
  • Description
    U199 BRG ASSY 90010
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893005775
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    U100
  • UPC_NO
    053893005775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)