Motion
U399-90010

TIMKEN
U399-90010

Tapered Roller Bearing Full Assembly - 1.5625 in Bore, 2.8750 in OD, 0.8700 in Cone Width, 0.6010 in Cup Width, Class 3 Precision Rating
MI ITEM #02287097
MFR #U399-90010
Price$143.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
U399-90010

Tapered Roller Bearing Full Assembly - 1.5625 in Bore, 2.8750 in OD, 0.8700 in Cone Width, 0.6010 in Cup Width, Class 3 Precision Rating
MI ITEM #02287097
MFR #U399-90010

Mfr description
U399 BRG ASSY 9-10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.5625 in
  • Outside Diameter
    2.8750 in
  • Overall Width
    0.7636 in
  • Weight
    0.81 lbs

Details

  • Abma Precision Rating
    Class 3
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    U399
  • Description
    U399 BRG ASSY 9-10
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893030333
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    U300
  • UPC_NO
    053893030333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)