1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
X1S67388
Bearing Spacer - 5.6900 in OD, 0.4100 in Width
MI ITEM #
02287100
MFR #
X1S67388
Price
$146.14
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
TIMKEN X1S67388
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
X1S67388
Bearing Spacer - 5.6900 in OD, 0.4100 in Width
MI ITEM #
02287100
MFR #
X1S67388
Mfr description
X1S67388
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$146
.14
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
5.0100 in
Fillet Radius
0.1400 in
Outside
Diameter
5.6900 in
Overall
Width
0.4100 in
Details
Dynamic Load Capacity
640000 N
Product Type
Bearing Spacers
UPC_NO
053893364452
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items