Motion
17459
EPDM Oil Seal - Solid, 1.747 in Shaft Dia., 2.623 in OD, 0.365 in Overall Width, KIT Design, EPDM Lip Material
MI ITEM #02287220
MFR #17459
Your Price$20.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM Oil Seal - Solid, 1.747 in Shaft Dia., 2.623 in OD, 0.365 in Overall Width, KIT Design, EPDM Lip Material
MI ITEM #02287220
MFR #17459

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.22/each(List $27.91)

Overview

Mfr description
17459
  • Skf Seal(S) and/Or Seal Component(S) Or Accessories Packaged Into One Boxed Kit.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.747 in
  • Outside Diameter
    2.623 in
  • Overall Width
    0.365 in
  • Design Type
    KIT
  • Lip Material
    EPDM
  • Description Keyword
    KIT Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311183093
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text