Motion
537007
Nitrile Oil Seal - Solid, 2.000 in Shaft Dia., 3.251 in OD, 0.438 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02287246
MFR #537007
Price$85.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.000 in Shaft Dia., 3.251 in OD, 0.438 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02287246
MFR #537007

Mfr description
537007 OIL SEAL
  • Skf Seal(S) and/Or Seal Component(S) Or Accessories Packaged Into One Boxed Kit.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.07/each

Specifications

Dimensions

  • Outside Diameter
    3.251 in
  • Overall Width
    0.438 in
  • Shaft Diameter
    2.000 in
  • Weight
    0.26 lbs

Details

  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    KIT Design
  • Design Type
    KIT
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311154765
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)