Motion
86047
Wear Sleeve - 4.4810 in Shaft Dia., 0.750 in Width
MI ITEM #02287264
MFR #86047
Price$37.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 4.4810 in Shaft Dia., 0.750 in Width
MI ITEM #02287264
MFR #86047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.11/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    4.4810 in
  • Outside Diameter
    4.5720 in
  • Overall Width
    0.7500 in
  • Shaft Diameter
    4.481 in
  • Weight
    0.29 lbs
  • Width
    0.7500 in
  • Width on Shaft
    0.750 in

Details

  • Lip Material
    N/A
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Wear Sleeve
  • Typical Application
    Applied over the damaged shaft, a wear sleeve makes the shaft usable again.
  • UPC_NO
    085311040273

Overview

Mfr description
86047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought